Beli magnetic door di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUGATSUNE Magnetic Catch with Switchatribut:
- Attracting Force (N): 29.4
- Body Color: Black
- Finish Material: (Body) Polycarbonate / Black (Adsorption Plate) Steel / Nickel Plating (Back Plate) Steel / Nickel Plating
- Height (mm): 11.2
- Included Accessories: Suction plate, back plate
- Length L (mm): 45
- Main Unit Material: Polycarbonate (PC)
- Maximum Switching Current (A): DC0.5
- Maximum Switching Power (W): 10
- Maximum Switching Voltage (V): DC100
- Type: With switch
- Type of Operation: At the time of suction plate suction: Switch ON
- Jantek Electromagnetic Lockatribut:
- Surface Magnet Strike Plate Dimension (mm): 251x47x25
- Power: DC 12V/24V
- Current (mA): 400/600
- Holding Face (lbs): 600
- Installation: One way swing door / Sliding door
- SDC Electromagnetic and Electromechanical Lockatribut:
- UNSPSC: 46171503
- For use with: Access Control
- Includes: Mounting Hardware
- Input Voltage (V): 12/24 DC
- Opening Action: Electromagnetic or Manual
- Options Included: Dual Voltage
- Package Quantity: 1
- Release Delay: Instantaneous
- Standards: UL Listed
- Solution Finger Print & Access ControlDeskripsi:- Fasilitas AC : 50 Time Zones, 5 Grouping, 10 Combination.- Standalone, Tidak memerlukan komputer- Jenis Matching : 1:1 dan 1:N- Fitur Stardard: TFT LCD Full Color, Wireless Wifi Internal, USB Flash Disk, Door Controller, Alarm Function, Scheduled Bell, Timezone, Workcode, Funtion Key- Weigend Port: untuk koneksi Fingerprint/RFID tambahan.- TFT LCD dan Speaker untuk identifikasi signal- SUDAH INCLUDE SOFTWARE, Data Absensi dapat ditarik ke komputer, lalu mencetak berbagai macam laporan kehadiran, dan dapat juga digunakan untuk perhitungan laporan pengajian sesuai dengan perusahaan anda.atribut:
- Interface: TCP/IP (RJ45 dan Wireless), USB Disk.
- Voltage (V): 12
- Current (A): 2
- User Capacity: 3000 Fingerprint
- Log Capacity: 30000
- Response Time (s): <= 1
- HAFELE Magnetic Lock System for Door V2atribut:
- Area Of Application: For all types of doors with thickness of 16–25 mm, particularly suitable as child protection, the whatlock® magnetic key unlocks the latchbolt so that the door can be opened
- Material: Plastic
- Finish/Colour: White/blue
- Version: with adhesive strips
- Installation: For screw fixing or glue fixing
- Paloma Magnetic Door Lock (Kunci Pintu Magnet)atribut:
- Material: Zamak Alloy
- OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman)Deskripsi:In addition to the conventional 1NC / 1NO and 2NC, the next-generation safety door switch contact configuration that supports multiple contacts, man-hours, and micro-loads is available in a 3-contact type of 2NC / 1NO and 3NC. Also released M12 connector type that saves labor and facilitates replacement work. Standardized Au clad contact with high contact reliability. Applicable to both general load and minute load.
- HAFELE Magnet Opener with HolderDeskripsi:Area of application : for doors made from wood, glass, ceramic tiles, laminates and non-ferrous materials with door thicknesses ≤25 mm, particularly suitable as child safety lock, unlocks the latchbolt so that the door can be openedatribut:
- Area Of Application: for doors made from wood, glass, ceramic tiles, laminates and non-ferrous materials with door thicknesses ≤25 mm, particularly suitable as child safety lock, unlocks the latchbolt so that the door can be opened
- Color/Finish: White
- Installation: for screw fixing or glue fixing with adhesive strips
- Material: Plastic
- Philips SmartBright Direct Panel G2 (Lampu LED Panel)atribut:
- Input Frequency (Hz): 50 or 60
- Color: White
- Overall Height (mm): 34
- Beam Angle of Light Source (degree): 120
- CE mark: CE mark
- Cable (m): Cable 0.3 without plug
- Connection: Connection unit 2-pole
- Driver included: Yes
- Driver/power unit/transformer: PSU (Power supply unit)
- EU RoHS compliant: No
- Glow-wire test: 650/30 (Temperature 650 °C, duration 30 s)
- Number of Gear Units: 1 unit
- Protection class IEC: Safety class II (II)
- Autonics Safety Door Switch SFD SeriesDeskripsi:The SFD series safety door switches can detect opening and closing of doors in machines. The head can be rotated to change the insert direction of the operation key from 5 directions, with 6 available operation key types. Also, the door switches are available in terminal type and connector type models, making it easier for installation in diverse application settings.atribut:
- Directing Opening Distance (mm): Min. 10
- Contact Resistance (miliΩ): Max. 50 (initial value)
- Directing Opening Force (N): Min. 80
- Solution Door Access Machine (Mesin Absen)Deskripsi:- Standalone, Tidak memerlukan komputer- Fitur Stardard: RFID Proximity Reader, Alarm Function.- Skeaker untuk identifikasi signal
- OMRON Door Power Switch (Screw Mounting) D2DDeskripsi:Power switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type) . Considering safety by adopting double return spring structure and forced separation structure. A pull-on-lock mechanism with power for maintenance is also available.atribut:
- PTI (Proof Tracking Index): 175
- Minimum Applicable Load (V-mA): DC5-160
- Ambient Relative Humidity (RH): 85 or less (at +5~+ 35 °C)
- Allowable Operating Speed (mm-m/s): 10 to 1
- Contact Resistance (miliΩ): 50 or less (initial value)
- Contact Specifications: rivet
- Electric Shock Protection Class: Class II
- Electrical Durability: 100,000 times or more (30 times / min)
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Mechanical Durability (times): 10 million or more (60 times/min)
- Mounting: Screw mounting
- Operating Ambient Temperature (°C): -25 to +85 60% RH or less (with no icing or condensation)
- Protection Class: IEC IP40
- Rated Voltage (V): AC250
- Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
- RS PRO Single Door Access Control Door MagnetDeskripsi:Readers - Ingersoll RandRS PRO Mini Single Door Magnetic LockWith a holding force of up to 600lbs, our high quality range RS PRO presents this aluminium strong and durable magnetic lock. With a current draw of 500 mA at 12 V dc and 250 mA at 24 V dc. Applications may feature security doors, laboratories, or any other environment where remote door operation is needed via door magnets.Typical ApplicationsAccess control door magnets can be used across various domestic and commercial applications and offer solutions where a high security level is required. In some environments doors are required to be held open under normal conditions and them automatically released in the event of fire alarms and evacuation. Door magnets ensure that doors close automatically, and are securely closed. Magnetic door holders are suitable for a range of applications, such as schools, nursing homes, and hospitals, to form part of a high quality security system.atribut:
- Door type: Single Door
- Supply Voltage (V): 12 DC, 24 DC
- OMRON Compact Safety Hinge Door Switch (Shaft Type) D4NHatribut:
- Allowable Operation Frequency (times/minute): Up to 30
- Ambient Relative Humidity (RH): 95 or less
- Conditional Short Circuit Current (A): 100 (EN60947-5-1)
- Contact Resistance (miliΩ): 25 or less
- Contact Spacing (mm): Minimum 2x2
- Impact Resistance Durability (m/s²): 1000 or more
- Mechanical Durability (times): 1,000,000 or more
- Operating Ambient Temperature (°C): -30 to 70 (but no freezing)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Rated Frequency (Hz): 50/60
- Shock Resistance Malfunction (m/s²): 300 or more
- Type Of Actuator: Shaft type
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- Autonics Safety Door SwitchDeskripsi:Safety Door Switch, Operation key, Angle adjustableatribut:
- Angle Type: Adjustable
- Material: Operation key: stainless steel 304, base: polyamide
- Type: Operation key
- HAFELE Push Cathces Hole with MagneDeskripsi:Push latch pinatribut:
- Area Of Application: Suitable for push to open door
- Material: Plastic and/or magnet
- Installation: Fixing with screw
- Version: Push latch pin 40/37
- Finish: With magnet
- Non Brand Magnetic Contact (Sensor Pintu Magnetik)atribut:
- UNSPSC: 31162505
Daftar Harga magnetic door Terbaru October 2026
| SUGATSUNE Magnetic Catch with Switch | Rp549.900 |
| Jantek Electromagnetic Lock | Rp2.299.900 |
| SDC Electromagnetic and Electromechanical Lock | Rp12.999.900 |
| Solution Finger Print & Access Control | Rp3.999.900 |
| HAFELE Magnetic Lock System for Door V2 | Rp269.900 |
| Paloma Magnetic Door Lock (Kunci Pintu Magnet) | Rp799.900 |
| OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman) | Rp529.900 |
| HAFELE Magnet Opener with Holder | Rp159.900 |
| Philips SmartBright Direct Panel G2 (Lampu LED Panel) | Rp659.900 |
| Autonics Safety Door Switch SFD Series | Rp479.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)
























































































































































/8pP112182313-1.jpg)
/otP106928893-1.jpg)

/5rP107508207-1.jpg)

/0wP108305032-1.jpg)
/2dP104668085-1.jpg)
%20D2D/i8P105935656-1.jpg)

%20D4NH/hjP106892631-1.jpg)

/iuP103210678-1.jpg)

/qgP109976952-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)